FOLDER, CLASSF, LGL, 1DIV, RED, 10PK

  • Mfr # 2157R

  • Zoro # G923364125


product price:  $73.75
/pk 10, $7.38/ea

Key Features

Sheet Size
8-1/2 in x 14 in
Tab Position
Right of Center
Thickness
25 pt
Tab Cut
2/5
Number of Fasteners
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2157R
Zoro #
G923364125
UPC #
78787364059
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 14 in
Thickness
25 pt
Expanded Width
2 in

Details

Tab Position
Right of Center
Color
Brick Red
Tab Cut
2/5
Number of Fasteners
4
Fastener Location
Cover, Divider
Number of Dividers
1
Divider Material
Kraft Stock
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
Classification Folder
Fastener Capacity
1 in, 2 in
Accessibility
Book Fold
Material
Pressboard
Features
Moisture Resistant, Reinforced Gusset, Dirt Resistant, Acid-free
Tab Type
Top

Description

Unique design creates file within file for easy storage and access, 2in bonded fasteners and 1in dual fasteners keep your papers in place, Reinforced tape gusset increases strength for lasting use, Acid-free material prevents yellowing to maintain brightness, For use with legal-size papers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.