
FILE, PKT, EXP, 5.25in-LTR, 10PK
Mfr # 1534GOX
Zoro # G623365354
product price:Â $32.15
/pk 10, $3.22/eaKey Features
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Reinforced Gusset, Tyvek Gusset, Expandable
Orientation
Vertical
Material
Tyvek, Manila Paper, Red Fiber
Accessibility
Top Load
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1534GOX
Zoro #
G623365354
UPC #
78787153455
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Expanded Width
5-1/4 in
Details
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Reinforced Gusset, Tyvek Gusset, Expandable
Orientation
Vertical
Material
Tyvek, Manila Paper, Red Fiber
Accessibility
Top Load
Item
File Pocket
Description
Closed sides to keep items from falling out, Reinforced gussets with rip-proof tape rollover tops, Expands to accommodate more material as it is added, Features scored fold-down front tab
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.