FOLDER, FILE, HANG, POLY, 1/5TB, 25PK

  • Mfr # 55708

  • Zoro # G023364704


product price:  $91.99
/pk 25, $3.68/ea

Key Features

Features
Wear Resistant, Tear Proof, Water Resistant
Depth
11-3/4 in
Color
Red, Green, Yellow, Orange, Blue
Width
9-1/4 in
Tab Cut
1/5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55708
Zoro #
G023364704
UPC #
78787557086
Country of Origin
China

Dimensions

Depth
11-3/4 in
Width
9-1/4 in
Sheet Size
9-1/4 in x 11-3/4 in

Details

Item
Hanging Folder
Features
Wear Resistant, Tear Proof, Water Resistant
Color
Red, Green, Yellow, Orange, Blue
Tab Cut
1/5

Description

Letter-size Poly hanging folders are wear-resistant, tear-resistant and moisture-resistant, Features see-through design for instant visibility of filed materials, Large color bar across the top of each folder makes it easy to color-code projects, Includes clear tabs and blank inserts; Colors: blue, yellow, orange, red and green, Includes 5 of each color

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.