FOLDER, CLASS, HANG, 1-DIV, LTR

  • Mfr # 59251

  • Zoro # G623365125


product price:  $19.39
/ea

Key Features

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Fastener Capacity
2-3/4 in
Features
Reinforced Gusset, Acid-free, Tab Divider
Material
Tyvek, Pressboard
Divider Thickness
20 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59251
Zoro #
G623365125
UPC #
78787592513
Country of Origin
Mexico

Dimensions

Divider Thickness
20 pt
Sheet Size
8-1/2 in x 11 in
Expanded Width
2 in
Thickness
25 pt

Details

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Fastener Capacity
2-3/4 in
Features
Reinforced Gusset, Acid-free, Tab Divider
Item
Classification Folder
Material
Tyvek, Pressboard
Number of Dividers
1
Divider Material
Pressboard
Color
Blue

Description

Letter-size folder with 1 pressboard divider and pivoting hangers for easy storage, Includes dual fasteners inside both covers and on both sides of dividers, Hanger rods fold down for convenient transportation, 2in expansion with gusset made of long-lasting, rip-proof reinforced tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.