
Shop PENDAFLEX
See all product information
FOLDER, INTERIOR, LGL, 1/3, VT, 100PK
Mfr # 435013VIO
Zoro # G223365204
product price:Â $73.85
/pk 100, $0.74/eaKey Features
Features
Acid-free
Color
Violet
Depth
14-3/4 in
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
435013VIO
Zoro #
G223365204
UPC #
78787433359
Country of Origin
United States
Dimensions
Depth
14-3/4 in
Sheet Size
8-1/2 in x 14 in
Width
9-3/16 in
Details
Features
Acid-free
Item
File Folder
Color
Violet
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Description
Cut shorter and won't obscure hanging folder tabs, Specially designed for use with Pendaflex Hanging Folder System, Includes 1/5-cut tabs and printer-ready blank white inserts, Prevent misfiles with lighter color interior
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.