Pressboard Classification Folder - 8 1/2in x 11in - 2in Expansion - 6 Fastener(s) - Top Tab, 10PK

  • Mfr # 17173

  • Zoro # G723366015


product price:  $73.49
/pk 10, $7.35/ea

Key Features

Tab Position
Right of Center
Divider Material
Kraft
Number of Fasteners
6
Expanded Width
2 in
Divider Thickness
17 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17173
Zoro #
G723366015
UPC #
78787171732
Country of Origin
Mexico

Dimensions

Expanded Width
2 in
Divider Thickness
17 pt
Thickness
25 pt
Sheet Size
8-1/2 in x 11 in

Details

Tab Position
Right of Center
Divider Material
Kraft
Number of Fasteners
6
Item
Classification Folder
Number of Dividers
2
Tab Type
Top
Tab Cut
2/5
Color
Light Green
Material
Pressboard

Description

Pressboard Classification Folder - 8 1/2in x 11in - 2in Expansion - 6 Fastener(s) - Top Tab Location - Right of Center Tab Position - 2 Divider(s) - 25 pt. - Pressboard - Light Green - 65% Recycled - 10 / Box, 10PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.