FOLDER, CLASSF, LGL, 2DIV, RED, 10PK

  • Mfr # 2257R

  • Zoro # G223365259


product price:  $82.75
/pk 10, $8.28/ea

Key Features

Number of Dividers
2
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Divider Material
Kraft Stock
Divider Thickness
17 pt
Tab Cut
2/5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2257R
Zoro #
G223365259
UPC #
78787364400
Country of Origin
Mexico

Dimensions

Divider Thickness
17 pt
Thickness
25 pt
Sheet Size
8-1/2 in x 14 in
Expanded Width
2 in

Details

Number of Dividers
2
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Divider Material
Kraft Stock
Tab Cut
2/5
Color
Red
Item
Classification Folder
Fastener Location
Divider, Cover
Accessibility
Book Fold
Fastener Capacity
1 in, 2 in
Material
Pressboard, Tyvek
Number of Fasteners
4
Features
Dirt Resistant, Acid-free, Moisture Resistant, Reinforced Gusset

Description

Dividers allow you to subdivide documents and quickly access what you need, Built-in fasteners keep your important papers in place, Tear-resistant tape expands 2in to hold up to 400 pages, Extra-long, 2/5-cut tab provides plenty of space for labeling, For use with legal-size papers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.