FOLDER, FILE, 1/3, LTR, MLA, 100PK

  • Mfr # 74520

  • Zoro # G523364341


product price:  $42.25
/pk 100, $0.42/ea

Key Features

Tab Cut
1/3
Tab Type
Top
Sheet Size
8-1/2 in x 11 in
Color
Manila
Thickness
11 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74520
Zoro #
G523364341
UPC #
78787745209
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Thickness
11 pt

Details

Tab Cut
1/3
Tab Type
Top
Color
Manila
Accessibility
Book Fold
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
File Folder

Description

Letter-size file folder with uncompromising performance, Features 1/3 cut on assorted position tabs, 11 point Manila stock with 50% post-consumer material, 100 / Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.