
FOLDER, FILE, FASTENER, LTR, RD, 50PK
Mfr # 21319
Zoro # G323364275
product price:Â $89.39
/pk 50, $1.79/eaKey Features
Sheet Size
8-1/2 in x 11 in
Number of Fasteners
2
Fastener Capacity
2 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Type
Top
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21319
Zoro #
G323364275
UPC #
78787213197
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Expanded Width
2 in
Details
Number of Fasteners
2
Color
Red
Item
File Folder
Fastener Capacity
2 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Type
Top
Features
Embossed, Reinforced
Tab Cut
1/3
Accessibility
Book Fold
Description
2 super-thin, 2in fasteners hold your papers securely in folder, 1/3-cut tabs in assorted positions stay visible to quickly find files, Reinforced design offers extra durability for lasting organization, For use with letter-size papers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.