FOLDER, FILE, FASTENER, LTR, BE, 50PK

  • Mfr # 21301

  • Zoro # G123364871


product price:  $89.39
/pk 50, $1.79/ea

Key Features

Thickness
2 in
Number of Fasteners
2
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Accessibility
Book Fold
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21301
Zoro #
G123364871
UPC #
78787213012
Country of Origin
United States

Dimensions

Thickness
2 in
Sheet Size
8-1/2 in x 11 in
Expanded Width
2 in

Details

Number of Fasteners
2
Item
File Folder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Accessibility
Book Fold
Tab Cut
1/3
Color
Blue
Tab Type
Top
Features
Reinforced, Embossed
Fastener Capacity
2 in

Description

2 built-in embossed fasteners, Double-reinforced top for extra durability; interior grid for note-taking, Bright colors for quick file reference, Acid-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.