FOLDER, FILE, LTR, 1/3, LV/LTLV, 100PK

  • Mfr # 15213LAV

  • Zoro # G223365730


product price:  $49.79
/pk 100, $0.50/ea

Key Features

Color
Lavender
Thickness
11 pt
Features
Acid-free
Tab Type
Top
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15213LAV
Zoro #
G223365730
UPC #
78787023338
Country of Origin
United States

Dimensions

Thickness
11 pt
Sheet Size
8-1/2 in x 11 in

Details

Color
Lavender
Features
Acid-free
Tab Type
Top
Item
File Folder
Tab Cut
1/3
Number of Plys
1
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

Letter-size folder with a 2-tone design, Features single-ply, 1/3-cut tabs in assorted positions, Includes bright exterior color with lighter shade interior to reduce misfiling, 11 point, acid-free, Lavender stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.