Shop PENDAFLEX
See all product information
Create Account
FOLDER, FILE, PRSBRD, LGL, 1/3, 25PK
- Mfr # 9300T13
- Zoro # G623364821
product price:Â
$
116.99
/pk of 25, $4.68/ea
Free Shipping & Returns
Key Features
Expanded Width
1 in
Accessibility
Book Fold
Color
Blue
Material
Tyvek, Pressboard
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9300T13
- Zoro #
- G623364821
- UPC #
- 78787930032
- Country of Origin
- Mexico
- Accessibility
- Book Fold
- Color
- Blue
- Material
- Tyvek, Pressboard
- Tab Cut
- 1/3
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- Reinforced Gusset, Heavy Duty
- Tab Type
- Top
- Item
- File Folder
Dimensions
- Expanded Width
- 1 in
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 25 pt
- Height
- 9-1/2 in
Description
Legal-size file folder with 1/3-cut tab on assorted positions, Ideal for heavy-duty, bulky records, 1in expansion with extra-strong, reinforced, rip-proof tape gusset at bottom, 25 point Blue pressboard, 25 / Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.