FOLDER, FILE, PRSBRD, LGL, FULL, 25PK

  • Mfr # 9300

  • Zoro # G723365445


product price:  $135.99
/pk 25, $5.44/ea
Free Shipping & Returns

Key Features

Accessibility
Book Fold
Thickness
25 pt
Expanded Width
1 in
Material
Pressboard, Tyvek
Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9300
Zoro #
G723365445
UPC #
78787930001
Country of Origin
Mexico

Dimensions

Thickness
25 pt
Expanded Width
1 in
Height
9-1/2 in
Sheet Size
8-1/2 in x 14 in

Details

Accessibility
Book Fold
Material
Pressboard, Tyvek
Features
Reinforced Gusset, Heavy Duty
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
File Folder
Color
Blue

Description

Legal-size file folder with straight-cut tabs, Ideal for heavy-duty, bulky records, 1in expansion with extra-strong, reinforced, rip-proof tape gusset at bottom, 25 point Blue pressboard, 25 / Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.