
FOLDER, FILE, PRSBRD, LTR, FULL, 25PK
Mfr # 9200
Zoro # G423364809
product price:Â $95.29
/pk 25, $3.81/eaKey Features
Expanded Width
1 in
Material
Pressboard, Tyvek
Features
Reinforced, Heavy Duty
Height
9-1/2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9200
Zoro #
G423364809
UPC #
78787920002
Country of Origin
Mexico
Dimensions
Expanded Width
1 in
Height
9-1/2 in
Sheet Size
8-1/2 in x 11 in
Thickness
25 pt
Details
Item
File Folder
Material
Pressboard, Tyvek
Features
Reinforced, Heavy Duty
Color
Blue
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Accessibility
Book Fold
Description
Letter-size file folder with straight-cut tabs, Ideal for heavy-duty, bulky records, 1in expansion with extra-strong, reinforced, rip-proof tape gusset at bottom, 25 point Blue pressboard, 25 / Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.