FOLDER, FILE, REINFRCD, 1/3, LV, 100PK

  • Mfr # R15213LAV

  • Zoro # G723365797


product price:  $60.05
/pk 100, $0.60/ea

Key Features

Width
9-7/8 in
Features
Reinforced Top, Reinforced Tab
Thickness
11 pt
Height
3-1/2 in
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R15213LAV
Zoro #
G723365797
UPC #
78787323339
Country of Origin
United States

Dimensions

Width
9-7/8 in
Thickness
11 pt
Height
3-1/2 in
Sheet Size
8-1/2 in x 11 in
Expanded Width
3/4 in
Outside Length
12 in

Details

Features
Reinforced Top, Reinforced Tab
Color
Lavender
Tab Type
Top
Tab Cut
1/3
Item
File Folder

Description

Double-thick reinforced tab and folder top offer extra durability, Interior grid design facilitates convenient note-taking, 1/3-cut tabs in assorted positions provide easy access and quick reference, 11 point stock resists damage and bending

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.