FOLDER, HANG, 1inEXP, LTR, GRN, 25PK

  • Mfr # 4152X1

  • Zoro # G623364180


product price:  $51.49
/pk 25, $2.06/ea

Key Features

Folder Capacity
1 in
Includes
Tabs and Inserts
Color
Green
Sheet Size
8-1/2 in x 11 in
Features
Reinforced Gusset, Acid-free, Reinforced, Business Card Holder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4152X1
Zoro #
G623364180
UPC #
78787471177
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in

Details

Folder Capacity
1 in
Includes
Tabs and Inserts
Color
Green
Item
Hanging Folder
Features
Reinforced Gusset, Acid-free, Reinforced, Business Card Holder
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

Polylaminate reinforcement at all critical wear points, Includes tabs and inserts, Pressboard reinforcing insert at the bottom, Acid Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.