
FOLDER, HANG, 2inEXP, LTR, BLUE, 25PK
Mfr # 4152X2BLU
Zoro # G923364422
product price:Â $68.85
/pk 25, $2.75/eaKey Features
Sheet Size
8-1/2 in x 11 in
Includes
Tabs and Inserts
Color
Blue
Features
Reinforced Gusset, Acid-free, Reinforced, Business Card Holder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4152X2BLU
Zoro #
G923364422
UPC #
78787422025
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Details
Includes
Tabs and Inserts
Color
Blue
Features
Reinforced Gusset, Acid-free, Reinforced, Business Card Holder
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
Hanging Folder
Material
Pressboard
Folder Capacity
2 in
Description
2in expansion to hold up to 400 letter-size sheets, Reinforced poly strips resist rips & tears, Includes a printable label sheet & clear tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.