
FOLDER, HANG, 3inEXP, LTR, GRN, 25PK
Mfr # 4152X3
Zoro # G123365533
product price:Â $61.35
/pk 25, $2.45/eaKey Features
Features
Reinforced Gusset, Acid-free, Reinforced, Business Card Holder
Sheet Size
8-1/2 in x 11 in
Folder Capacity
3 in
Includes
Tabs and Inserts
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4152X3
Zoro #
G123365533
UPC #
78787473171
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Details
Features
Reinforced Gusset, Acid-free, Reinforced, Business Card Holder
Item
Hanging Folder
Folder Capacity
3 in
Includes
Tabs and Inserts
Color
Green
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Material
Pressboard
Description
Polylaminate reinforcement at all critical wear points, Includes tabs and inserts, Pressboard reinforcing insert at the bottom, Acid Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.