FOLDER, HANG, LTR, 1/5, AQ, 25PK

  • Mfr # 415215AQU

  • Zoro # G923365207


product price:  $48.49
/pk 25, $1.94/ea

Key Features

Thickness
11 pt
Features
Reinforced, Durable, Tear Resistant, Expandable
Includes
Insert Sheets
Tab Cut
1/5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415215AQU
Zoro #
G923365207
UPC #
78787425453
Country of Origin
United States

Dimensions

Thickness
11 pt
Sheet Size
8-1/2 in x 11 in

Details

Item
Hanging Folder
Color
Aqua
Features
Reinforced, Durable, Tear Resistant, Expandable
Includes
Insert Sheets
Tab Cut
1/5

Description

Durable design is reinforced with polylaminate at all critical wear points, Letter-size, printer-ready insert sheets allow fast, easy customization, Dispensing box features perforated section for easy, one-at-a-time access, Lighter interior helps prevent misfiles for accurate filing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.