
FOLDER, HANG, LTR, 1/5, GY, 25PK
Mfr # 415215GRA
Zoro # G823365901
product price:Â $48.49
/pk 25, $1.94/eaKey Features
Thickness
11 pt
Includes
Insert Sheets
Tab Cut
1/5
Features
Perforated, Reinforced
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415215GRA
Zoro #
G823365901
UPC #
78787425057
Country of Origin
United States
Dimensions
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Details
Item
Hanging Folder
Includes
Insert Sheets
Tab Cut
1/5
Features
Perforated, Reinforced
Color
Gray
Description
Durable design is reinforced with polylaminate at all critical wear points, Letter-size, printer-ready insert sheets allow fast, easy customization, Dispensing box features perforated section for easy, one-at-a-time access, Lighter interior helps prevent misfiles for accurate filing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.