
FOLDER, HANG, LGL, 1/5, BK, 25PK
Mfr # 415315BLA
Zoro # G023365213
product price:Â $56.19
/pk 25, $2.25/eaKey Features
Includes
Insert Sheets
Thickness
11 pt
Tab Cut
1/5
Pocket Location
Internal
Features
Tear Resistant, Reinforced
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415315BLA
Zoro #
G023365213
UPC #
78787435063
Country of Origin
United States
Dimensions
Thickness
11 pt
Sheet Size
8-1/2 in x 14 in
Details
Color
Black
Includes
Insert Sheets
Tab Cut
1/5
Item
Hanging Folder
Pocket Location
Internal
Features
Tear Resistant, Reinforced
Description
Durable design is reinforced with polylaminate at all critical wear points, Letter-size, printer-ready insert sheets allow fast, easy customization, Dispensing box features perforated section for easy, one-at-a-time access, Lighter interior helps prevent misfiles for accurate filing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.