
FOLDER, HNG, BXFILE, 2inEXP, LGL, 25PK
Mfr # 59302
Zoro # G023364667
product price:Â $126.99
/pk 25, $5.08/ea
Free Shipping & Returns
Key Features
Includes
Blank Inserts
Expanded Width
2 in
Color
Blue
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Durable, Slip Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59302
Zoro #
G023364667
UPC #
78787593022
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Sheet Size
8-1/2 in x 14 in
Details
Includes
Blank Inserts
Item
Hanging Box File
Color
Blue
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Durable, Slip Resistant
Description
SureHook Technology with built-in tension springs so folders stay on track and slide with ease, Legal-size folder with flexible closed sides and polylaminated tops to safeguard contents, Includes pressboard reinforcing-bottom inserts, tabs and printer-ready, blank white inserts, 2in expansion; 2-tone stock, SFI Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.