
FOLDER, HNG, BXFILE, 2inEXP, LTR, 25PK
Mfr # 59202
Zoro # G023365787
product price:Â $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
Key Features
Includes
Blank Inserts
Color
Blue
Expanded Width
2 in
Features
Durable, Slip Resistant
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59202
Zoro #
G023365787
UPC #
78787592025
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Expanded Width
2 in
Details
Includes
Blank Inserts
Item
Hanging Box File
Color
Blue
Features
Durable, Slip Resistant
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Description
SureHook Technology with built-in tension springs so folders stay on track and slide with ease, Letter-size folder with flexible closed sides and polylaminated tops to safeguard contents, Includes Pressboard reinforcing-bottom insert, 1/5-cut tabs and printer-ready, blank white inserts, 2in expansion; 2-tone stock, Blue; 25 / Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.