FOLDER, LTR, DBLSTF, 50, AST, 50PK

  • Mfr # 54460

  • Zoro # G023365565


product price:  $39.49
/pk 50, $0.79/ea

Key Features

Sheet Capacity
250
Features
Reinforced Tab, Durable, Acid-free, Sturdy
Thickness
11 pt
Tab Type
Top
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54460
Zoro #
G023365565
UPC #
78787544604
Country of Origin
United States

Dimensions

Thickness
11 pt
Sheet Size
8-1/2 in x 11 in

Details

Sheet Capacity
250
Features
Reinforced Tab, Durable, Acid-free, Sturdy
Item
File Folder
Tab Type
Top
Tab Cut
1/3
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Orange, Blue, Bright Green, Yellow, Red

Description

Large capacity holds more papers to prevent overstuffing, 1/3-cut top tabs in assorted positions allow easy file retrieval, Acid-free material prevents discoloring for long-lasting use, 11 point stock is durable to prevent tearing and bending, Bottle size: 12 fluid oz. (0.4 quart)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.