
FOLDER, LTR, DBLSTUF, 50, MLA, 50PK
Mfr # 54459
Zoro # G223365372
product price:Â $28.89
/pk 50, $0.58/eaKey Features
Thickness
11 pt
Width
9-7/8 in
Height
1-3/16 in
Sheet Size
8-1/2 in x 11 in
Color
Manila
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54459
Zoro #
G223365372
UPC #
78787544598
Country of Origin
United States
Dimensions
Thickness
11 pt
Width
9-7/8 in
Height
1-3/16 in
Sheet Size
8-1/2 in x 11 in
Outside Length
11-5/8 in
Details
Color
Manila
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Tab Cut
1/3
Item
File Folder
Features
Flexible, Acid-free, Sturdy
Sheet Capacity
600
Tab Type
Top
Description
Holds up to 250 letter-size sheets/folder, Durable, 11 point stock prevents tearing & bending, Acid-free to prevent discoloration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.