
FOLDER, CLASSF, LTR, 1DIV, RED, 10PK
Mfr # 1157R
Zoro # G923365573
product price:Â $65.35
/pk 10, $6.53/eaKey Features
Color
Red
Features
Durable, Dirt Resistant, Reinforced Gusset, Gusset, Moisture Resistant, Acid-free
Expanded Width
2 in
Number of Fasteners
3
Divider Material
Kraft Stock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1157R
Zoro #
G923365573
UPC #
78787363052
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Thickness
25 pt
Sheet Size
8-1/2 in x 11 in
Divider Thickness
17 pt
Details
Color
Red
Features
Durable, Dirt Resistant, Reinforced Gusset, Gusset, Moisture Resistant, Acid-free
Number of Fasteners
3
Divider Material
Kraft Stock
Material
Tyvek, Pressboard
Tab Cut
2/5
Item
Classification Folder
Accessibility
Book Fold
Number of Dividers
1
Fastener Capacity
1 in, 2 in
Fastener Location
Divider, Cover
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Description
Unique design creates file within file for easy storage and access, Expandable construction provides extra space for your growing projects, Acid-free material prevents yellowing to maintain brightness, Reinforced tape gusset increases strength for lasting use, For use with letter-size papers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.