Shop All File Holders
Pendaflex
Glow Poly File Jacket, Straight Tab, Letter Size, Assorted Colors, PK5
Mfr # 50992EE
Zoro # G5230222
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue; Green; Orange; Pink; Yellow
- Width 11.75"
- Height 9.5"
- Material Polypropylene
- Weight 0.55 lbs
Product Information
- Brand Pendaflex
- MFR # 50992EE
- Zoro # G5230222
- UPC # 78787509924
- Country of Origin China
- Category File Holders
Dimensions
Width | 11.75" |
Height | 9.5" |
Details
Description
Pendaflex® Glow Poly File Jacket, Straight Tab, Letter Size, Assorted Colors, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- 3M Vertical Notebook Riser, Black, LX550, PK4 (LX550)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- POLAR TECH INDUSTRIES Polar Tech Safeway 12 Bottle White Top Load Insulated Foam Wine / Champagne Shipper (451749T)
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- OFFICEMATE File Holder, Letter, 2 Horiz., 3 Vert. (26152)
- VERTIFLEX Sidekick File Cart, 13-3/4"x15-1/2"x26-1/4", Black (VRTVF53002)
- SAFCO Flat File for 48" x 36" Docs, Grey (4998GRR)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- C-LINE PRODUCTS Dual Pocket Expanding Shop Ticket File Jacket, Black, 12 x 9, PK10 (43401)
- ADVANTUS Mobile File Cart with Sliding Baskets (34075)
- Pendaflex File Holders