
HD Fastener Folder, 1/3-Cut Tab: Assorted, Expands 0.75", 2 Fasteners, Letter Size, Assorted, 50PK
Mfr # 1006957
Zoro # G823334075
product price:Â $81.85
/pk 50, $1.64/ea
Free Shipping & Returns
Key Features
Color
Blue, Green, Red, Yellow
Number of Fasteners
2
Tab Type
Top Tab
Expanded Width
3/4 in
Size
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1006957
Zoro #
G823334075
UPC #
78787069572
Country of Origin
Mexico
Dimensions
Expanded Width
3/4 in
Size
Letter
Details
Item
Fastener Folder
Color
Blue, Green, Red, Yellow
Number of Fasteners
2
Tab Type
Top Tab
Tab Cut
1/3-Cut
Description
These fastener folders have thick, reinforced tabs that will better withstand wear and tear. Two embedded fasteners keep paperwork ordered and in place. The 1/3 cut tabs come in three different positions (left, right, center), so you can see all of your labeled tabs easily. Each folder fits letter-sized papers and is scored along the bottom for 0.75" expansion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.