HD Pressboard End Tab Folders, Expands 2", 2 Dividers, 6 Fasteners, Letter, Light Blue, 10PK

  • Mfr # 1007077

  • Zoro # G323332397


product price:  $65.85
/pk 10, $6.58/ea

Key Features

Fasteners per Divider
2
Thickness
25 pt
Expanded Width
2 in
Material
Pressboard
Tab Cut
Straight (Cover); 1/3-Cut (Divider)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007077
Zoro #
G323332397
UPC #
78787070776
Country of Origin
Mexico

Dimensions

Thickness
25 pt
Expanded Width
2 in
Size
Letter

Details

Item
Classification Folder
Fasteners per Divider
2
Material
Pressboard
Tab Cut
Straight (Cover); 1/3-Cut (Divider)
Divider Color
Brown
Number of Dividers
2
Divider Material
Pressboard
Number of Fasteners
6
Tab Type
End Tab; Top Tab
Color
Light Blue

Description

These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight 25 pt. paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside. Keep your paperwork ordered and easy to find. These folders have end tabs so your labels are always in view (does not include sticker labels).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.