Letter Recycled End Tab File Folder, 500PK

  • Mfr # PFXH110DPR

  • Zoro # G223364511


product price:  $46.05
/pk 500, $0.09/ea

Key Features

Height
12-1/4 in
Width
9-1/2 in
Color
Purple
Thickness
11 pt
Expanded Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFXH110DPR
Zoro #
G223364511
UPC #
78787168077
Country of Origin
United States

Dimensions

Height
12-1/4 in
Width
9-1/2 in
Thickness
11 pt
Expanded Width
3/4 in
Sheet Size
8-1/2 in x 11 in

Details

Item
File Folder
Color
Purple
Tab Type
End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.