
HD Pressboard Folder, 2/5-Cut Tab, Expands 2", 2 Dividers, 6 Fasteners, Legal, Manila, 10PK
Mfr # 1006955
Zoro # G323332595
product price:Â $50.89
/pk 10, $5.09/eaKey Features
Expanded Width
2 in
Tab Type
Top Tab
Material
Pressboard
Size
Legal
Tab Cut
2/5-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1006955
Zoro #
G323332595
UPC #
78787069558
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Size
Legal
Thickness
18 pt
Details
Item
Classification Folder
Color
Manila
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Number of Dividers
2
Divider Material
Pressboard
Divider Color
Brown
Fasteners per Divider
2
Number of Fasteners
6
Tab Position
Right of Center
Description
These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.