
HD Pressboard Folder, 2/5-Cut Tab, Expands 2", 3 Dividers, 8 Fasteners, Legal, Brick Red, 10PK
Mfr # 2357R
Zoro # G023333991
product price:Â $50.89
/pk 10, $5.09/eaKey Features
Expanded Width
2 in
Tab Type
Top Tab
Material
Pressboard
Size
Legal
Tab Cut
2/5-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2357R
Zoro #
G023333991
UPC #
78787364608
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Size
Legal
Thickness
25 pt
Details
Item
Classification Folder
Color
Brick Red
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Fasteners per Divider
2
Divider Material
Pressboard
Number of Fasteners
8
Tab Position
Right of Center
Number of Dividers
3
Divider Color
Brown
Description
These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.