
HD Pressboard End Tab Classification Folders, 3 Dividers, 8 Fasteners, Letter, Light Green, 10PK
Mfr # 1007139
Zoro # G523333958
product price:Â $72.45
/pk 10, $7.25/eaKey Features
Number of Dividers
3
Tab Type
End Tab; Top Tab
Tab Cut
Straight (Cover); 1/3-Cut (Divider)
Color
Light Green
Material
Pressboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1007139
Zoro #
G523333958
UPC #
78787071391
Country of Origin
Mexico
Dimensions
Size
Letter
Thickness
25 pt
Details
Item
Classification Folder
Number of Dividers
3
Tab Type
End Tab; Top Tab
Tab Cut
Straight (Cover); 1/3-Cut (Divider)
Color
Light Green
Material
Pressboard
Number of Fasteners
8
Divider Color
Brown
Fasteners per Divider
2
Description
These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight 25 pt. paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside. Keep your paperwork ordered and easy to find. These folders have end tabs so your labels are always in view (does not include sticker labels).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.