Heavy-Duty Expanding File, 12 Sections, 1/3-Cut Tabs, Legal Size, Redrope

  • Mfr # R219MHD

  • Zoro # G823333177


product price:  $18.95
/ea

Key Features

Color
Brown
Tab Type
Top Tab
Material
Redrope
Index
Jan to Dec
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R219MHD
Zoro #
G823333177
UPC #
78973704898
Country of Origin
Mexico

Dimensions

Width
15 in
Height
10 in
Sheet Size
Legal

Details

Item
Expanding File
Color
Brown
Tab Type
Top Tab
Material
Redrope
Index
Jan to Dec
Tab Cut
1/3-Cut
Tab Position
Left, Right
Number of Pockets
12

Description

File and store documents safely with the Pendaflex Heavy-Duty Expanding File. Featuring extra-thick, 80-pt soil-resistant covers and rip-proof Tyvek reinforcement along the top and bottom of each gusset, this file is built to last. Index features extra-large, 1/3-cut double-top tabs. Left tab position is pre-labeled, and the right tab position is customizable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.