Kraft Fastener Folders, Straight Tab, Expands 0.75", 2 Fasteners, Letter Size, Kraft, 50PK

  • Mfr # 1006992

  • Zoro # G623333810


product price:  $45.65
/pk 50, $0.91/ea

Key Features

Expanded Width
3/4 in
Size
Letter
Color
Kraft
Material
Kraft Paper
Thickness
11 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1006992
Zoro #
G623333810
UPC #
78787069923
Country of Origin
Mexico

Dimensions

Expanded Width
3/4 in
Size
Letter
Thickness
11 pt

Details

Item
Fastener Folder
Color
Kraft
Material
Kraft Paper
Tab Type
Top Tab
Capacity
2 in
Tab Cut
Straight
Number of Fasteners
2

Description

Super-thin 2" capacity Lesspace fasteners hold punched papers securely; folders take less room in files. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top for extra durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.