
Top Tab Fastener Folder, 1/3-Cut Tab: Assorted, Expands 2", 2 Fasteners, Legal Size, Manila, 5PK
Mfr # 29537R
Zoro # G723333994
product price:Â $66.55
/pk 5, $13.31/eaKey Features
Expanded Width
2 in
Capacity
2 in
Color
Manila
Tab Cut
1/3-Cut
Tab Type
Top Tab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29537R
Zoro #
G723333994
UPC #
78973295303
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Size
Legal
Details
Item
Fastener Folder
Capacity
2 in
Color
Manila
Tab Cut
1/3-Cut
Tab Type
Top Tab
Number of Fasteners
2
Material
Pressboard
Description
Extra durable covers resist bending and tearing. Rigid cover provides stable writing surface. Secure and subdivide related documents within one file with the 2" capacity embedded fasteners. Tabs in assorted positions. Scored for expansion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.