Kraft File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Kraft, 50PK

  • Mfr # 1007030

  • Zoro # G323333479


product price:  $52.79
/pk 50, $1.06/ea

Key Features

Size
Letter
Color
Kraft
Tab Color
Kraft
Material
Kraft Paper
Expanded Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007030
Zoro #
G323333479
UPC #
78787070301
Country of Origin
Mexico

Dimensions

Size
Letter
Expanded Width
3/4 in

Details

Item
File Folder
Color
Kraft
Tab Color
Kraft
Material
Kraft Paper
Tab Material
Kraft Paper
Tab Cut
1/3-Cut
Tab Type
Top Tab

Description

These file folders are made from heavyweight paper to better withstand wear and tear. They come in a neutral Kraft, making them great for everyday filing. Folders are scored along the bottom for expansion. Double thick tabs withstand heavy use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.