
Manila End Tab Folders, Straight Tabs, Legal Size, Manila, 100PK
Mfr # H210D
Zoro # G723333017
product price:Â $59.35
/pk 100, $0.59/eaKey Features
Tab Material
Manila
Size
Legal
Tab Type
End Tab
Material
Manila
Color
Manila
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H210D
Zoro #
G723333017
UPC #
78787105157
Country of Origin
United States
Dimensions
Size
Legal
Details
Item
Folder
Tab Material
Manila
Tab Type
End Tab
Material
Manila
Color
Manila
Tab Cut
Straight
Tab Color
Manila
Description
Building blocks of an efficient open shelf filing system. End tab file folders feature a tab along the side of the folder for easy identification. They are perfect for shelves of filing systems. The end tab keeps labels in clear view.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.