
Manila Fastener Folders, 1/3-Cut Tab: Assorted, Expands 0.75", 2 Fasteners, Legal Size, 50PK
Mfr # 1007063
Zoro # G723333208
product price:Â $95.95
/pk 50, $1.92/ea
Free Shipping & Returns
Key Features
Material
Manila
Tab Cut
1/3-Cut
Capacity
2 in
Number of Fasteners
2
Expanded Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1007063
Zoro #
G723333208
UPC #
78787070639
Country of Origin
Mexico
Dimensions
Expanded Width
3/4 in
Size
Legal
Thickness
11 pt
Details
Material
Manila
Tab Cut
1/3-Cut
Capacity
2 in
Number of Fasteners
2
Tab Type
Top Tab
Color
Manila
Item
Fastener Folder
Description
Keep documents safe, secure and properly filed with Pendaflex Manila Fastener Folders. Super-thin fasteners on the inside face of the folders' covers accommodate two-hole punched papers, making it easy to subdivide documents and/or order them in sequential order as well as ensure that important documents remain in their proper place without unnecessarily bulking up files when the fasteners aren't required. An under-cut front cover helps the back cover's reinforced tab stand out, making both labeling and in-cabinet referencing easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.