
Manila Fastener Folders, 1/3-Cut Tab: Assorted, Expands 0.75", 2 Fasteners, Letter Size, 50PK
Mfr # 1006993
Zoro # G723333970
product price:Â $41.09
/pk 50, $0.82/eaKey Features
Number of Fasteners
2
Capacity
2 in
Size
Letter
Tab Cut
1/3-Cut
Color
Manila
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1006993
Zoro #
G723333970
UPC #
78787069930
Country of Origin
Mexico
Dimensions
Size
Letter
Thickness
11 pt
Expanded Width
3/4 in
Details
Item
Fastener Folder
Number of Fasteners
2
Capacity
2 in
Tab Cut
1/3-Cut
Color
Manila
Material
Manila
Tab Type
Top Tab
Description
Keep documents safe, secure and properly filed with Pendaflex Manila Fastener Folders. Super-thin fasteners on the inside face of the folders' covers accommodate two-hole punched papers, making it easy to subdivide documents and/or order them in sequential order as well as ensure that important documents remain in their proper place without unnecessarily bulking up files when the fasteners aren't required. An under-cut front cover helps the back cover's reinforced tab stand out, making both labeling and in-cabinet referencing easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.