
Manila File Folders, 1/2-Cut Tabs: Assorted, Legal Size, 0.75" Expansion, Manila, 100PK
Mfr # 1007052
Zoro # G523334047
product price:Â $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
Key Features
Expanded Width
3/4 in
Color
Manila
Tab Type
Top Tab
Material
Manila
Size
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1007052
Zoro #
G523334047
UPC #
78787070523
Country of Origin
United States
Dimensions
Expanded Width
3/4 in
Size
Legal
Details
Item
File Folder
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
1/2-Cut
Tab Material
Manila
Tab Color
Manila
Description
This office essential goes beyond the basics with scoring above the fold for 3/4" expansion and undercutting at tab for increased indexing area. The ideal option for affordable, dependable everyday filing. 11 pt. Manila stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.