
Manila File Folders, Straight Tabs, Legal Size, 0.75" Expansion, Manila, 100PK
Mfr # 1007057
Zoro # G123334072
product price:Â $86.59
/pk 100, $0.87/ea
Free Shipping & Returns
Key Features
Expanded Width
3/4 in
Color
Manila
Tab Type
Top Tab
Material
Manila
Size
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1007057
Zoro #
G123334072
UPC #
78787070578
Country of Origin
Mexico
Dimensions
Expanded Width
3/4 in
Size
Legal
Details
Item
File Folder
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
Straight
Tab Color
Manila
Tab Material
Manila
Description
This office essential goes beyond the basics with scoring above the fold for 3/4" expansion and undercutting at tab for increased indexing area. The ideal option for affordable, dependable everyday filing. 11 pt. Manila stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.