POCKET, FILE, VRT, EXP, RECY, 10PK

  • Mfr # 85343

  • Zoro # G223365211


product price:  $69.59
/pk 10, $6.96/ea

Key Features

Material
Red Fiber
Expanded Width
3-1/2 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Spill Proof, Acid-free, Moisture Resistant, Rip Resistant, Laminated, Reinforced Gusset, Durable
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85343
Zoro #
G223365211
UPC #
78787853430
Country of Origin
Mexico

Dimensions

Expanded Width
3-1/2 in
Sheet Size
8-1/2 in x 11 in

Details

Item
File Pocket
Material
Red Fiber
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Spill Proof, Acid-free, Moisture Resistant, Rip Resistant, Laminated, Reinforced Gusset, Durable
Color
Red Fiber

Description

Cross-bonded, rip-proof gusset provides lasting durability, Expandable design offers extra room for your files and documents, Closed sides prevent smaller items from falling out, For use with letter-size papers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.