POCKET, FILE, VRT, EXP, RECY, 5PK

  • Mfr # 85565

  • Zoro # G823365253


product price:  $47.05
/pk 5, $9.41/ea

Key Features

Features
Rip Resistant, Moisture Resistant, Spill Proof, Laminated, Reinforced Gusset, Acid-free
Material
Polyester, Red Fiber
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Red Fiber, Manila
Expanded Width
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85565
Zoro #
G823365253
UPC #
78787855656
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 14 in
Expanded Width
5-1/4 in

Details

Features
Rip Resistant, Moisture Resistant, Spill Proof, Laminated, Reinforced Gusset, Acid-free
Material
Polyester, Red Fiber
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
File Pocket
Color
Red Fiber, Manila

Description

Cross-bonded, rip-proof gusset provides lasting durability, Expandable design offers extra room for your files and documents, Closed sides prevent smaller items from falling out, For use with legal-size papers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.