POCKET, FILE, VRT, EXP, RECY, 5PK

  • Mfr # 85545

  • Zoro # G423365066


product price:  $41.15
/pk 5, $8.23/ea

Key Features

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Moisture Resistant, Laminated, Spill Proof, Acid-free, Reinforced Gusset, Rip Resistant
Color
Red Fiber, Manila
Material
Polyester, Red Fiber
Expanded Width
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85545
Zoro #
G423365066
UPC #
78787855458
Country of Origin
Mexico

Dimensions

Expanded Width
5-1/4 in
Sheet Size
8-1/2 in x 11 in

Details

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Moisture Resistant, Laminated, Spill Proof, Acid-free, Reinforced Gusset, Rip Resistant
Color
Red Fiber, Manila
Item
File Pocket
Material
Polyester, Red Fiber

Description

Cross-bonded, rip-proof gusset provides lasting durability, Expandable design offers extra room for your files and documents, Closed sides prevent smaller items from falling out, For use with letter-size papers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.