
Pressboard Top Tab Folders, 2/5-Cut Tab, Exp 2.5", 2 Dividers, 6 Fasteners, Legal, Bright Red, 10PK
Mfr # 29082P
Zoro # G423333362
product price:Â $71.25
/pk 10, $7.13/eaKey Features
Expanded Width
2-1/2 in
Color
Bright Red
Tab Type
Top Tab
Material
Pressboard
Size
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
29082P
Zoro #
G423333362
UPC #
78973290827
Country of Origin
Mexico
Dimensions
Expanded Width
2-1/2 in
Size
Legal
Thickness
25 pt
Details
Item
Classification Folder
Color
Bright Red
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Number of Dividers
2
Fasteners per Divider
2
Number of Fasteners
6
Tab Position
Right of Center
Capacity
2 in
Divider Material
Kraft Paper
Divider Color
Kraft
Divider Fastener Capacity
1 in
Description
Distinctive colors enable easy color-coding, and durable pressboard covers ensure reliable performance. Strong kraft dividers allow you to subdivide documents, while Tyvek tape spines reliably expand with your projects. Embedded fasteners keep documents secure and allow you to file in sequential order. Scored tabs provide plenty of room for labels and hand-written titles. Undercut front covers streamline file reference and retrieval.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.