
FOLDER, FF, 24 PK LTR ASST, 20PK
Mfr # 82300
Zoro # G423364595
product price:Â $25.45
/pk 20, $1.27/eaKey Features
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Tab Cut
1/3
Tab Type
Top
Color
Assorted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82300
Zoro #
G423364595
UPC #
78787823006
Country of Origin
Mexico
Dimensions
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Details
Tab Cut
1/3
Tab Type
Top
Color
Assorted
Item
File Folder
Features
Acid-free, Labeling Area
Description
2-tone design reduces misfiling, Tabs can be labeled for easy reference to important items, Acid-free stock to provide long-lasting, professional appearance, Perfect for color-coding files, documents and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.