
Pressboard Top Tab Folders, 2/5-Cut Tab, Expands 3.5", 3 Dividers, 8 Fasteners, Legal, Blue, 10PK
Mfr # 29094
Zoro # G623332578
product price:Â $74.05
/pk 10, $7.40/eaKey Features
Number of Dividers
3
Number of Fasteners
8
Tab Type
Top Tab
Tab Cut
2/5-Cut
Thickness
25 pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
29094
Zoro #
G623332578
UPC #
78973290940
Country of Origin
Mexico
Dimensions
Thickness
25 pt
Size
Legal
Expanded Width
3-1/2 in
Details
Number of Dividers
3
Number of Fasteners
8
Tab Type
Top Tab
Tab Cut
2/5-Cut
Divider Color
Brown
Fasteners per Divider
2
Tab Position
Right of Center
Item
Classification Folder
Divider Material
Kraft Paper
Material
Pressboard
Color
Blue
Description
Distinctive colors enable easy color-coding, and durable pressboard covers ensure reliable performance. Strong kraft dividers allow you to subdivide documents, while Tyvek tape spines reliably expand with your projects. Embedded fasteners keep documents secure and allow you to file in sequential order. Scored tabs provide plenty of room for labels and hand-written titles. Undercut front covers streamline file reference and retrieval.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.