
FOLDER, HNG, BXFILE, 3inEXP, LTR, 25PK
Mfr # 59203
Zoro # G923364774
product price:Â $132.99
/pk 25, $5.32/ea
Free Shipping & Returns
Key Features
Color
Blue
Sheet Size
8-1/2 in x 11 in
Expanded Width
3 in
Features
Slip Resistant, Durable
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
59203
Zoro #
G923364774
UPC #
78787592032
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Expanded Width
3 in
Details
Color
Blue
Features
Slip Resistant, Durable
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Item
Hanging Pocket
Includes
Printer Ready Blank Inserts
Description
SureHook Technology with built-in tension springs so folders stay on track and slide with ease, Flexible closed sides and polylaminated edges to safeguard contents, Includes Pressboard reinforcing-bottom inserts, tabs and printer-ready, blank white inserts, 2-tone stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.