Seven-Pocket Expanding File, 1" Expansion, 7 Sections, Snap Closure, 1/7-Cut Tabs, Letter Size, Blue
Mfr # 89551BLU
Zoro # G623333872
product price:Â $5.55
/eaKey Features
Tab Type
Top Tab
Tab Cut
1/7-Cut
Material
Polypropylene
Expanded Width
1 in
Height
11.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
89551BLU
Zoro #
G623333872
UPC #
78973895534
Country of Origin
China
Dimensions
Expanded Width
1 in
Height
11.63 in
Width
12-3/4 in
Sheet Size
Letter
Details
Tab Type
Top Tab
Tab Cut
1/7-Cut
Material
Polypropylene
Item
Expanding File
Number of Pockets
7
Color
Blue
File Fastener Type
Snap
Description
Open top for easy access to contents. Seven pockets help divide contents. Durable poly cover has snap closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.